Shop All HID Light Bulbs
Bulbrite
Pack of 2 60 Watt Dimmable Clear T3 Candelabra E12 Krypton/Xenon Bulb, 2PK
Mfr # 861200
Zoro # G708609847
product price: $34.15
/pk 2, $17.08/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 3000
- Bulb Finish Clear
- Light Bulb Dia. 0.375
- Lumens 960
- Bulb Type T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861200
- Zoro # G708609847
- UPC # 739698895017
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Details
Average Bulb Life | 3000 |
Bulb Finish | Clear |
Lumens | 960 |
Bulb Type | T3 |
Description
Included in this package are two individual 60 watt T3 bulbs. Each candelabra bulb has a standard E12 screw base. Their candelabra base will fit into most chandeliers, sconces, ceiling fixtures and more. Get more use out of your bulbs, with a long 3,000 hour lifespan. Xenon and Krypton gas is considered the original halogen alternative. These bulbs are fully dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- ILC Replacement for GE General Electric G.E Led7dmr16d830/25 replacement light bulb lamp (LED7DMR16D830/25 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- BULBRITE X2000 Xenon 20-Watt 12-Volt T3 Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861001)
- HYGRADE 1000W T120 HID Light Bulb - Mogul Base - Clear Finish (S5912)
- ILC Replacement For HALCO MC39TCUG85830 (MC39TC/U/G8.5/830)
- Bulbrite HID Light Bulbs