Shop All HID Light Bulbs
Bulbrite
Pack of 2 20 Watt Dimmable Frost T3 Candelabra E12 Krypton/Xenon Bulb, 2700K, 2PK
Mfr # 861345
Zoro # G208609798
product price: $40.99
/pk 2, $20.50/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 3000
- Lumens 200
- Bulb Type T3
- Bulb Finish Frost
- Light Bulb Dia. 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861345
- Zoro # G208609798
- UPC # 739698896465
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Details
Average Bulb Life | 3000 |
Lumens | 200 |
Bulb Type | T3 |
Bulb Finish | Frost |
Description
Bulbrite kx-2000 series the original halogen alternative utilizes a mixture of krypton/xenon gas to create a bright white light source with a longer life. Ideal for various home and commercial applications such as chandeliers, vanities, portable lamps, wall mounts, sconces, and outdoor fixtures. Fully dimmable without performance loss; same bright white light as a halogen using pure xenon gas from Japan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Underhood Light and Battery (2125-20, 48-11-2425)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/3, 10 Light (GL100143MPC)
- FEIT ELECTRIC 40 W ED26 LED Foldable Light 5000 lm Daylight High Lumen 1 pk (ADJ5000/485KLED)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- BULBRITE X2000 Xenon 20-Watt 12-Volt T3 Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861001)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- ILC Replacement for Philips Cdm70/t6/942 replacement light bulb lamp (CDM70/T6/942 PHILIPS)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- Bulbrite HID Light Bulbs