Shop All Incandescent Light Bulbs
Bulbrite
Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, White, 12PK
Mfr # 861046
Zoro # G108609751
product price: $70.99
/pk 12, $5.92/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 570
- Voltage 125
- Dimmable Yes
- Light Bulb Dia. 5
- Average Bulb Life 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861046
- Zoro # G108609751
- UPC # 739698893471
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 5 |
Details
Lumens | 570 |
Voltage | 125 |
Dimmable | Yes |
Average Bulb Life | 1500 |
Bulb Finish | White |
Light Color | White |
Bulb Type | G40 |
Description
Turn Life On with the best in long lasting, beautiful light bulbs. The G40 Medium Screw Base Light Bulb offers sophisticated design and bright white lighting for use in any room of your home. For a softer effect, this bulb is also compatible with dimmable fixtures. Bulbrites bulbs offer an array of lighting from traditional incandescent glow to the newest in LED technology for any budget or wish list.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- ILC Replacement for Ballast Bs21-h3dt540gu210 (BS21-H3DT540GU210)
- BULBRITE 15w T7 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700 K, 25PK (861283)
- BULBRITE 40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK (861159)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7-130V)
- Bulbrite Incandescent Light Bulbs