Shop All Incandescent Light Bulbs
Bulbrite
Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, Clear, 12PK
Mfr # 861133
Zoro # G208609750
original price:
$92.99
27% off
new price: $67.45
/pk 12, $5.62/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 610
- Voltage 125
- Dimmable Yes
- Bulb Type G40
- Average Bulb Life 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861133
- Zoro # G208609750
- UPC # 739698894348
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 5 |
Details
Lumens | 610 |
Voltage | 125 |
Dimmable | Yes |
Bulb Type | G40 |
Average Bulb Life | 1500 |
Bulb Finish | Clear |
Description
Swap these beautiful G40 clear glass bulbs into your fixtures for your next home improvement project. Incandescentbulbs are fully dimmable and these medium bulbs cast a warm white light. Compatible with any E26 screw base fixture. Comes with a pack of 12.Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- BULBRITE 15w G16.5 String Bulb Replacement Dimmable (E12) Candelabra Screw Base Incandescent Bulb, 2700K, 25PK (861613)
- BULBRITE 40w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861964)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- Bulbrite Incandescent Light Bulbs