Shop All Incandescent Light Bulbs
Bulbrite
Pack of 12 40 Watt Dimmable Frost Tough Coat A15 Medium E26 Incandescent Bulb, 12PK
Mfr # 860862
Zoro # G008609813
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 265
- Voltage 130
- Dimmable Yes
- Bulb Finish Frost
- Average Bulb Life 3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860862
- Zoro # G008609813
- UPC # 739698891637
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.875 |
Details
Lumens | 265 |
Voltage | 130 |
Dimmable | Yes |
Bulb Finish | Frost |
Average Bulb Life | 3750 |
Bulb Type | A15 |
Description
Bulbrite shatter resistant light bulbs feature a special coating that prevents the spread of shattering glass in the event the bulb is broken. Perfect for restaurants, catering halls, and in all areas of food storage, Preparation and display. Reduces the chance of breakage from thermal shock such as water contact.This is a 12-pack of incandescent bulbs, each rated at 2700K and 40 watts. They are fully dimmable with a frosted finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- ILC Replacement for Light Bulb / Lamp 150g40/if 130v replacement light bulb lamp (150G40/IF 130V LIGHT BULB / LAMP)
- ILC Replacement for OSRAM SYLVANIA 58755 (58755 OSRAM SYLVANIA)
- ALLSTAR 25 lbs Lead Ballast - 4 x 8 x 2 in. (ALL14180)
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- BULBRITE Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK (861291)
- BULBRITE 25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK (861372)
- BULBRITE 11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK (861311)
- ALLSTART BOOST MAX (ALS550)
- Bulbrite Incandescent Light Bulbs