Shop All Halogen Light Bulbs
Bulbrite
Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK
Mfr # 860781
Zoro # G108609843
product price: $25.69
/pk 10, $2.57/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Lumens 300
- Dimmable Yes
- Voltage 12
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860781
- Zoro # G108609843
- UPC # 739698890821
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.38 |
Details
Bulb Finish | Clear |
Lumens | 300 |
Dimmable | Yes |
Voltage | 12 |
Average Bulb Life | 2000 |
Bulb Type | T3 |
Description
Bulbrite line voltage halogen jc-type bulbs are ideally used for commercial use and provide a more energy efficient alternative to incandescent' s by providing UV protection, greater light output, and longer life. Ideal for residential and commercial applications, for both indoor and outdoor use. These mini bulbs have a C-2 filament type housed within the bulb itself. With a Kelvin score of 2900 each, these bulbs emit a warm white light. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- ILC Replacement for Wagner 4409 replacement light bulb lamp (4409 WAGNER)
- STREAMLIGHT General Purpose Headlamp, LED, Yellow Body (61700)
- NORWELL Capture Outdoor Post Mount Light - Matte Black (1188-MB-CL)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- ILC Replacement for JTL Everlight Modeling 700w replacement light bulb lamp (EVERLIGHT MODELING 700W JTL)
- Bulbrite Halogen Light Bulbs