Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 30 ft. Plug-in Black String Light with E26 Base 12 Sockets-Bulbs Not Included
Mfr # 812300
Zoro # G906124920
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Housing Color Black
- Length 360
- Includes 13 Pieces
- Light Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 812300
- Zoro # G906124920
- UPC # 739698646213
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 360 |
Details
Fixture Voltage | 120 |
Housing Color | Black |
Includes | 13 Pieces |
Light Color | Black |
Voltage | 120 |
Lighting Technology | FIXTURES |
Lighting Certification | ETL |
Finish | Black |
Description
Turn your backyard into a bistro with Bulbrite’s 30-foot String Light Cord with 12 E12 screw base sockets. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round. Bulbs are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3000)
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- ILC Replacement for Grainger 3vpx1 replacement light bulb lamp (3VPX1 GRAINGER)
- ILC Replacement for Verilux Smartlight Vd12 replacement light bulb lamp (SMARTLIGHT VD12 VERILUX)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets (861932)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- Bulbrite LED Outdoor Lighting