Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included
Mfr # 810133
Zoro # G706124960
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 50
- CRI 100
- Includes 16 Pieces
- Color Rendering Index 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810133
- Zoro # G706124960
- UPC # 739698151335
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 300 |
Details
Fixture Voltage | 120 |
Lumens | 50 |
CRI | 100 |
Includes | 16 Pieces |
Color Rendering Index | 100 |
Max. Fixture Wattage | 10 |
Dimmable | Yes |
Voltage | 120 |
Lighting Technology | FIXTURES |
Color Temperature | 2700K |
Light Color | White |
Finish | Clear |
Description
Turn your backyard into a bistro with Bulbrite’s String Lights. Offering a wide assortment of string light bulbs – from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrite’s long-lasting and unique string lights will make your neighbors jealous!
Bulbrite Decorative String Lights are available in 14', 25' and 48' cord lengths, and come in a large selection of bulb shapes, sizes and finishes, to compliment the design of your unique space. Link multiple runs of Bulbrite Decorative String Lights to cover larger areas and make every inch of your outdoor space sparkle.
Bulbrite Decorative String Lights are available in 14', 25' and 48' cord lengths, and come in a large selection of bulb shapes, sizes and finishes, to compliment the design of your unique space. Link multiple runs of Bulbrite Decorative String Lights to cover larger areas and make every inch of your outdoor space sparkle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- TCP LED, 14W, DIM, 30KFL, PAR30, Flood (LED14P30D30KFL)
- ILC Replacement for Osram Sylvania Qtp3x32t8/unv-sc (QTP3X32T8/UNV-SC OSRAM SYLVANIA)
- ILC Replacement for Marus 014r207 replacement light bulb lamp (014R207 MARUS)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets-Bulbs included (810054)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- GAMA SONIC Baytown II Solar Light Outdoor Pendant Chandelier Hanging Light, Black (105BCX01)
- Bulbrite LED Outdoor Lighting