Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included
Mfr # 810006
Zoro # G106124904
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Housing Color Black
- Finish Black
- Length 168
- Lighting Certification ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810006
- Zoro # G106124904
- UPC # 739698816692
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 168 |
Details
Fixture Voltage | 120 |
Housing Color | Black |
Finish | Black |
Lighting Certification | ETL |
Lighting Technology | FIXTURES |
Includes | 11 Pieces |
Voltage | 120 |
Color Rendering Index | 100 |
CRI | 100 |
Color Temperature | 2700K |
Max. Fixture Wattage | 11 |
Light Color | Black |
Dimmable | Yes |
Description
The Bulbrite string light kit with clear S14 bulbs is the perfect way to enhance any outdoor landscape or indoor space. This 14' string features 10 sockets with clear St14 bulbs, that set a classic, refreshing feeling in any space of your choosing, with a bulb shape that can bring a modern twist to any room.
These lights are ideal for parties, outdoor events, weddings, and can even be used to bring new life and style to the interior of your home.
These lights are ideal for parties, outdoor events, weddings, and can even be used to bring new life and style to the interior of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Black Rechargeable Led 800 lm (41-4299)
- ILC Replacement for Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V SYLVANIA)
- COAST CUTLERY G45 385 lm Silver LED Flashlight AAA Battery (TT7345SCP)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 LED Black String Light w/Shatter Resistant Bulbs 12-Sockets (812313)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- Bulbrite LED Outdoor Lighting