Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 14 ft. Plug-in LED Globe Bulb Black String Light with 10 sockets-Bulbs included
Mfr # 810058
Zoro # G606124916
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 350
- Housing Color Black
- Dimmable Yes
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810058
- Zoro # G606124916
- UPC # 739698810584
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 168 |
Details
Fixture Voltage | 120 |
Lumens | 350 |
Housing Color | Black |
Dimmable | Yes |
CRI | 80 |
Voltage | 120 |
Color Temperature | 2700K |
Finish | Black |
Lighting Certification | ETL |
Color Rendering Index | 80 |
Lighting Technology | FIXTURES |
Light Color | Black |
Max. Fixture Wattage | 4 |
Includes | 11 Pieces |
Description
Turn your backyard into a bistro with Bulbrite’s String Lights. Offering a wide assortment of string light bulbs – from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrite’s long-lasting and unique string lights will make your neighbors jealous!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU-ELL14)
- ILC Replacement for Trojan Technologies 792934 Quartz Sleeve (792934 QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- FIET ELECTRIC Bulb-Circ Fc8T9Cw (FC8T9/CW)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- TIKI STRING LIGHT LED CLR 36ft (1523001)
- Bulbrite LED Outdoor Lighting