Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 14 ft. Plug-In Globe Bulb G16 Shatter Resistant LED Blk Strng Lght w/10 Sockets-Bulbs
Mfr # 812123
Zoro # G806124969
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 50
- Housing Color Black
- Lighting Technology FIXTURES
- Light Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 812123
- Zoro # G806124969
- UPC # 739698646312
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 168 |
Details
Fixture Voltage | 120 |
Lumens | 50 |
Housing Color | Black |
Lighting Technology | FIXTURES |
Light Color | Black |
Includes | 11 Pieces |
CRI | 80 |
Color Temperature | 2700K |
Max. Fixture Wattage | 0.7 |
Finish | Black |
Color Rendering Index | 80 |
Dimmable | No |
Lighting Certification | ETL |
Voltage | 120 |
Description
Turn your backyard into a bistro with Bulbrite’s 14-foot String Light Kit with Clear Shatter Resistant Globe G16 LED Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- ILC Replacement for Seagull Lighting 97180 replacement light bulb lamp (97180)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- ILC Replacement for UV Resources 55800031 Ballast replacement light bulb lamp (55800031 BALLAST UV RESOURCES)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 LED Black String Light w/Shatter Resistant Bulbs 12-Sockets (812313)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Black String Light w/15 sockets-Bulbs included (812483)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- PURE GARDEN Outdoor Starry Solar String Lights, 200 LED Lights with 8 Lighting Modes (50-LG1015)
- Bulbrite LED Outdoor Lighting