Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets-Bulbs included
Mfr # 810054
Zoro # G406124956
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Housing Color Black
- Voltage 120
- Dimmable Yes
- Length 168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810054
- Zoro # G406124956
- UPC # 739698810546
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 168 |
Details
Fixture Voltage | 120 |
Housing Color | Black |
Voltage | 120 |
Dimmable | Yes |
Max. Fixture Wattage | 11 |
Color Temperature | 2700K |
CRI | 100 |
Includes | 11 Pieces |
Light Color | Black |
Lighting Technology | FIXTURES |
Lighting Certification | ETL |
Color Rendering Index | 100 |
Finish | Black |
Description
Bulbrite stylish string light kit with clear G16 bulbs is the perfect way to enhance any outdoor landscape or indoor space. This 14' string features 10 sockets with clear G16 bulbs, that set a classic, refreshing feeling in any space of your choosing, with a bulb shape that can bring a modern twist to any room. These lights are ideal for parties, outdoor events, weddings, and can even be used to bring new life and style to the interior of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Black String Light w/15 sockets-Bulbs included (812483)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 LED Black String Light w/Shatter Resistant Bulbs 12-Sockets (812313)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- Bulbrite LED Outdoor Lighting