Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets
Mfr # 861932
Zoro # G106124911
$48.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Housing Color Black
- Lighting Technology FIXTURES
- Length 168
- Includes 22 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861932
- Zoro # G106124911
- UPC # 739698869322
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 168 |
Details
Fixture Voltage | 120 |
Housing Color | Black |
Lighting Technology | FIXTURES |
Includes | 22 Pieces |
Dimmable | Yes |
Light Color | Black |
Voltage | 120 |
Finish | Black |
Max. Fixture Wattage | 11 |
Description
Turn your backyard into a bistro with Bulbrite’s String Lights. Offering a wide assortment of string light bulbs – from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrite’s long-lasting and unique string lights will make your neighbors jealous!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- ILC Replacement for GE General Electric G.E 22178 replacement light bulb lamp (22178 GE GENERAL ELECTRIC G.E)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets-Bulbs included (810054)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- JD INTERNATIONAL LIGHTING Commercial LED Square Canopy Lighting, 40W, 5000 Lumens, 5000K, IP65, UL, DLC Premium (CLCN11-40W-SAAN-50K)
- Bulbrite LED Outdoor Lighting