Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 14 ft. Plug-In E12 Bulb String Light with 10 Sockets-Bulbs included
Mfr # 810150
Zoro # G306124933
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 0
- Housing Color Amber
- Color Rendering Index 0
- Lighting Certification ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 810150
- Zoro # G306124933
- UPC # 739698811468
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 168 |
Reflector Dia. | 168 |
Length | 168 |
Details
Fixture Voltage | 120 |
Lumens | 0 |
Housing Color | Amber |
Color Rendering Index | 0 |
Lighting Certification | ETL |
Light Color | Black |
Color Temperature | 2700K |
Lighting Technology | FIXTURES |
Dimmable | Yes |
Includes | 11 Pieces |
Max. Fixture Wattage | 15W |
Finish | Amber |
CRI | 100 |
Voltage | 120 |
Description
Turn your backyard into a bistro with Bulbrite’s String Lights. Offering a wide assortment of string light bulbs – from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrite’s long-lasting and unique string lights will make your neighbors jealous!
Bulbrite Decorative String Lights are available in 14', 25' and 48' cord lengths, and come in a large selection of bulb shapes, sizes and finishes, to compliment the design of your unique space.
Link multiple runs of Bulbrite Decorative String Lights to cover larger areas and make every inch of your outdoor space sparkle.
Bulbrite Decorative String Lights are available in 14', 25' and 48' cord lengths, and come in a large selection of bulb shapes, sizes and finishes, to compliment the design of your unique space.
Link multiple runs of Bulbrite Decorative String Lights to cover larger areas and make every inch of your outdoor space sparkle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies 6414 replacement light bulb lamp (6414 TROJAN TECHNOLOGIES)
- ILC Replacement for Sylvania Dulux T/E 18w/41k replacement light bulb lamp, 2PK (DULUX T/E 18W/41K SYLVANIA)
- ILC Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp (13W MINI-SPIRAL/BUG LIGHT PQL)
- ILC Replacement For EIKO, CDR5C840KU (CDR-5C-840K-U)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- NUVO LED Vertical Step-Light - 3W - White Finish - 120V (65-405)
- Bulbrite LED Outdoor Lighting