Shop All LED Outdoor Lighting
Bulbrite
Outdoor/Indoor 14 ft. Plug-In B11 Edison Bulb String Light E12 Candelabra base w/10 Sockets-Bulbs
Mfr # 810057
Zoro # G806124907
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 250
- Housing Color Black
- Dimmable Yes
- Lighting Certification ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810057
- Zoro # G806124907
- UPC # 739698810577
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 168 |
Details
Fixture Voltage | 120 |
Lumens | 250 |
Housing Color | Black |
Dimmable | Yes |
Lighting Certification | ETL |
Finish | Black |
CRI | 80 |
Light Color | Black |
Includes | 11 Pieces |
Voltage | 120 |
Lighting Technology | FIXTURES |
Color Temperature | 2700K |
Max. Fixture Wattage | 2.5 |
Color Rendering Index | 80 |
Description
Turn your backyard into a bistro with Bulbrite’s String Lights. Offering a wide assortment of string light bulbs – from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrite’s long-lasting and unique string lights will make your neighbors jealous!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Strobe Model 901 (MODEL 901 STROBE)
- SYLVANIA Linear Fluorescent Bulb, 28W, 3500K, Bulb Shape: T5 (FP28/835/ECO)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- ILC Replacement for Advance Icn-2s54-n (ICN-2S54-N ADVANCE)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Black String Light w/15 sockets-Bulbs included (812483)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- Bulbrite LED Outdoor Lighting