Shop All HID Light Bulbs
Bulbrite
Mini-Candelabra Screw Base E11 Light Bulb, 40 Watt, Frost, 2PK
Mfr # 861347
Zoro # G008609820
product price: $32.75
/pk 2, $16.38/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Bulb Life 3000
- Light Bulb Dia. 0.375
- Bulb Finish Frost
- Lumens 560
- Bulb Type T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861347
- Zoro # G008609820
- UPC # 739698896489
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Details
Average Bulb Life | 3000 |
Bulb Finish | Frost |
Lumens | 560 |
Bulb Type | T3 |
Description
This bulbrite xenon gas bulb is fully dimmable without performance loss. This bulb presents no UV hazard and operates on low wattages in line voltage without the need for a transformer. Long life lasts an average of 3000 hours.KX-2000 Series The ORIGINAL halogen alternative utilizes a mixture of Krypton/Xenon gas to create a long life, bright white light source. Krypton Xenon gas bulbs are known for their long lifespans and for outlasting and outperforming halogen and incandescent counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30BZ)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- ILC Replacement for Philips 27356-5 replacement light bulb lamp (27356-5 PHILIPS)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE X2000 Xenon 20-Watt 12-Volt T3 Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861001)
- ILC Replacement for Nikon Optiphot150 75W Xenon replacement light bulb lamp (OPTIPHOT150 75W XENON NIKON)
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs USH-210EL (USH-210EL)
- Bulbrite HID Light Bulbs