Shop All Halogen Light Bulbs
Bulbrite
Mini 75w Equivalent T8 Medium Screw Base E26 in Clear Finish Dimmable 2900K Halogen Light Bulb, 5PK
Mfr # 861992
Zoro # G806122736
product price: $45.59
/pk 5, $9.12/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Base Type E26
- Light Bulb Dia. 1
- Voltage 120
- Bulb Primary Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861992
- Zoro # G806122736
- UPC # 739698866734
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Max Overall Bulb Length | 4.5 |
Details
Bulb Finish | Clear |
Bulb Base Type | E26 |
Voltage | 120 |
Bulb Primary Application | General |
Bulb Type | T8 |
Lighting Technology | HALOGEN |
Lumens | 1150 |
Average Bulb Life | 2000 |
Bulb Shape | Tube |
Dimmable | Yes |
Material - Job Site Lighting | Glass |
Description
These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- ILC Replacement for Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 SYLVANIA)
- ILC Replacement for Edwards Signaling 91b-st (91B-ST EDWARDS SIGNALING)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- Bulbrite Halogen Light Bulbs