Shop All Halogen Light Bulbs
Bulbrite
Mini 150w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK
Mfr # 861995
Zoro # G306122816
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1
- Bulb Type T8
- Average Bulb Life 2000
- Dimmable Yes
- Bulb Primary Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861995
- Zoro # G306122816
- UPC # 739698866765
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Max Overall Bulb Length | 4.5 |
Details
Bulb Type | T8 |
Average Bulb Life | 2000 |
Dimmable | Yes |
Bulb Primary Application | General |
Lumens | 2200 |
Bulb Finish | Clear |
Bulb Shape | Tube |
Material - Job Site Lighting | Glass |
Lighting Technology | HALOGEN |
Bulb Base Type | E26 |
Voltage | 120 |
Description
Included in this purchase are five individual halogen bulbs. Each T8 bulb has a medium E26 screw base. These bulbs are each 150 watts. They have a clear finish and they are fully dimmable. Each bulb is rated at 2900K.
These mini bulbs have a CC-8 filament type housed within the bulb itself. They are UV Safe and can be used indoors and outdoors. These halogen bulbs outlast incandescent counterparts and range in their use from landscape lighting to cabinet lighting.
These mini bulbs have a CC-8 filament type housed within the bulb itself. They are UV Safe and can be used indoors and outdoors. These halogen bulbs outlast incandescent counterparts and range in their use from landscape lighting to cabinet lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DCESR 120V (100Q/CL/DC(ESR) 120V OSRAM SYLVANIA)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- ILC Replacement for Howard Ep3/32is/mv/mc/he (EP3/32IS/MV/MC/HE HOWARD)
- RADIANCE Rollup Shade Bamb 72X72" (3321266)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BULBRITE Mini 10w Equivalent T3 Bi-Pin Base G4 in Clear Fnsh Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK (860779)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- ILC Replacement for Sylvania 50mr16/sp/10/c replacement light bulb lamp, 2PK (50MR16/SP/10/C SYLVANIA)
- Bulbrite Halogen Light Bulbs