Shop All Halogen Light Bulbs
Bulbrite
Mini 150w Equivalent T8 Medium Screw Base E26 in Frost Finish Dimmable 2900K Halogen Light Bulb, 5PK
Mfr # 861996
Zoro # G606122806
product price: $52.29
/pk 5, $10.46/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Material - Job Site Lighting Glass
- Average Bulb Life 2000
- Bulb Finish Frost
- Bulb Primary Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861996
- Zoro # G606122806
- UPC # 739698866772
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 4.5 |
Light Bulb Dia. | 1 |
Details
Bulb Shape | Tube |
Material - Job Site Lighting | Glass |
Average Bulb Life | 2000 |
Bulb Finish | Frost |
Bulb Primary Application | General |
Bulb Type | T8 |
Lighting Technology | HALOGEN |
Bulb Base Type | E26 |
Dimmable | Yes |
Lumens | 2100 |
Voltage | 120 |
Description
This is a pack of 5 halogen bulbs. Each T8 bulb has a medium E26 screw base. These bulbs are UV Safe, fully dimmable and rated at 2900K for a soft white light. They also have a frosted finish.
Unlike clear glass bulbs, frosted bulbs have a much different lighting effect for a unique mood. A clear glass globe emits light directly. A frost finish diffuses the light for a softer lighting effect. Ideal as a decorative alternative where high intensity light is not desired.
Unlike clear glass bulbs, frosted bulbs have a much different lighting effect for a unique mood. A clear glass globe emits light directly. A frost finish diffuses the light for a softer lighting effect. Ideal as a decorative alternative where high intensity light is not desired.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS LIGHTING Revolve 6-Inch Regressed Gimbal Downlight (GBR06-CC-WH)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 130V (65BR30/FL55 130V)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- Bulbrite Halogen Light Bulbs