Shop All Halogen Light Bulbs
Bulbrite
Mini 10w Equivalent T3 Bi-Pin Base G4 in Clear Fnsh Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK
Mfr # 860779
Zoro # G406122969
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Job Site Lighting Glass
- Bulb Finish Clear
- Light Bulb Dia. 0.38
- Average Bulb Life 2000
- Bulb Base Type G4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860779
- Zoro # G406122969
- UPC # 739698890807
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.38 |
Max Overall Bulb Length | 3 |
Details
Material - Job Site Lighting | Glass |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Bulb Base Type | G4 |
Lumens | 120 |
Bulb Type | T3 |
Dimmable | Yes |
Lighting Technology | HALOGEN |
Voltage | 12 |
Bulb Primary Application | General |
Bulb Shape | Tube |
Description
Bulbrite's low voltage halogen jc-type bulbs are ideally used for commercial use and provide a more energy efficient alternative to incandescents by providing UV protection, greater light output, and longer life. Perfect for low voltage pendants, recessed cans, track lighting, and landscape applications. These bulbs are UV safe and come with full UV stop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- HALO Open Trim, 301 (301TBZ)
- ILC Replacement for Whelen Engineering 01-0461403-aon (01-0461403-AON WHELEN ENGINEERING)
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- Bulbrite Halogen Light Bulbs