Shop All Halogen Light Bulbs
Bulbrite
Mini 100w Equivalent T8 Medium Screw Base E26 in Frost Finish Dimmable 2900K Halogen Light Bulb, 5PK
Mfr # 861994
Zoro # G006122758
product price: $52.29
/pk 5, $10.46/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type T8
- Dimmable Yes
- Voltage 120
- Material - Job Site Lighting Glass
- Max Overall Bulb Length 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861994
- Zoro # G006122758
- UPC # 739698866758
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 4.2 |
Light Bulb Dia. | 1 |
Details
Bulb Type | T8 |
Dimmable | Yes |
Voltage | 120 |
Material - Job Site Lighting | Glass |
Bulb Shape | Tube |
Bulb Primary Application | General |
Lighting Technology | HALOGEN |
Average Bulb Life | 2000 |
Bulb Finish | Frost |
Lumens | 1300 |
Bulb Base Type | E26 |
Description
These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996SN)
- WESTINGHOUSE Slightly Flared White Glass Lamp Shade (81094)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- ILC Replacement for BULBRITE 613102 (613102 BULBRITE)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- Bulbrite Halogen Light Bulbs