Shop All Halogen Light Bulbs
Bulbrite
Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK
Mfr # 861990
Zoro # G406122709
product price: $36.59
/pk 10, $3.66/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Max Overall Bulb Length 2.7
- Lighting Technology HALOGEN
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861990
- Zoro # G406122709
- UPC # 739698866710
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 2.7 |
Light Bulb Dia. | 0.375 |
Details
Bulb Shape | Tube |
Lighting Technology | HALOGEN |
Dimmable | Yes |
Voltage | 120 |
Bulb Finish | Clear |
Bulb Primary Application | General |
Lumens | 1650 |
Average Bulb Life | 2000 |
Bulb Base Type | RSC |
Bulb Type | T3 |
Material - Job Site Lighting | Glass |
Description
These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- MILWAUKEE TOOL Headlamp and Tumbler (2163-21, 48-22-8392R)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND WB UDL BB G2 4/1)
- GYROS MAGNALite PRO Cordless/Rechargeable 36 LED Work Lamp 7.2v - LITHIUM Battery (58-23672)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- ILC Replacement for Osram Sylvania 50mr16/b/fl35 12V replacement light bulb lamp (50MR16/B/FL35 12V OSRAM SYLVANIA)
- Bulbrite Halogen Light Bulbs