Shop All LED Light Bulbs
Bulbrite
LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK
Mfr # 862873
Zoro # G810044802
product price: $41.89
/pk 4, $10.47/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium Screw
- Bulb Type T9
- Dimmable Dimmable
- Type E26 (Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862873
- Zoro # G810044802
- UPC # 739698867779
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.92 in |
Light Bulb Dia. | 1.18 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium Screw |
Bulb Type | T9 |
Dimmable | Dimmable |
Type | E26 (Base) |
Voltage | 120 |
Watts | 5W |
Lumens | 500 |
Bulb Beam Angle | 320° |
Bulb Finish | Clear |
Standards | UL |
CRI | 90 |
Energy Star Compliant | No |
Wattage Equivalency | 40W (Incandescent) |
Color Temp. | 3000K |
Color Temperature | Soft White Light |
Item | LED Bulb |
Enclosed Rated | Yes |
Safety Certificate Type | Damp |
Description
Light your home while adding the perfect ambiance with this 4-pack of 5 5 watt T9 bulbs. The clear glass finish offers a unique look-and-feel and are perfect for your pendant, sconce or chandelier. These bulbs are dimmable and ready to be used in your existing fixtures, and with LED technology, promise longer life than your average incandescent bulb.
- •SPECIFICATIONS: Included in this package are four dimmable 5 Inch T9 LED bulbs, each 5 watts, in a soft white 3000K color temperature with a standard E26 screw base and a clear glass finish.
- •SOFT WHITE LIGHT: The light of these 3000 kelvin lights mimics the light of traditional halogen bulbs, creating a soft white glow.
- •STYLE MEETS FUNCTION: The contemporary tubular shape of these bulbs offers a beautiful form and symmetry to your fixture and are a great way to restyle your existing traditional lighting fixture to create a more modern look and feel.
- •LONG LASTING: These 5 watt bulbs are designed to replace a traditional 40 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK (862722)
- BULBRITE 40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK (861427)
- BULBRITE 7 Watt Dimmable A15 Milky Glass Finish LED Filament Light Bulb with Medium E26 Base, 4 PK (861635)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Soft Wht Lght Clear LED Lght Bulb, 3000K, 2PK (861519)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861936)
- Bulbrite LED Light Bulbs