Shop All LED Light Bulbs
Bulbrite
LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK
Mfr # 862860
Zoro # G210044792
product price: $34.75
/pk 4, $8.69/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra Screw
- Bulb Type T6SL
- Dimmable Dimmable
- Type E12 (Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862860
- Zoro # G210044792
- UPC # 739698867649
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.75 in |
Length | 3.75 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra Screw |
Bulb Type | T6SL |
Dimmable | Dimmable |
Type | E12 (Base) |
Voltage | 120 |
Watts | 4W |
Lumens | 400 |
Item | LED Bulb |
Standards | UL |
Energy Star Compliant | No |
Color Temperature | Soft White Light |
Bulb Beam Angle | 320° |
Color Temp. | 3000K |
CRI | 90 |
Bulb Finish | Clear |
Wattage Equivalency | 40W (Incandescent) |
Enclosed Rated | Yes |
Safety Certificate Type | Damp |
Description
This four pack of LED T6 slanted 4.5 watt bulbs is ideal to have on hand for upgrading your home's chandeliers, pendant lights or chandeliers. Long lasting LED will ensure a more energy efficient option with the added benefit of being long lasting and fully dimmable. Great to have on hand for your next home improvement project.
- •SPECIFICATIONS: Included in this package are four dimmable T6SL LED bulbs, each 4.5 watts, in a soft white 3000K color temperature with a candelabra E12 screw base and a clear glass finish.
- •SOFT WHITE LIGHT: The light of these 3000 kelvin lights mimics the light of traditional halogen bulbs, creating a soft white glow.
- •MULTIPLE USES: For use in a chandelier, pendant or sconce, these bulbs are ideal for fixtures where they will be featured, and with their combination of a vintage tubular shape, a unique slanted top, and a modern LED filament, they will bring an interesting design element to your home.
- •LONG LASTING: These 4.5 watt bulbs are designed to replace a traditional 40 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Lght, 2020, W, Fiberglass, Brick Step (FG2020-W)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 412-L-Tc-P (412-L-TC-P)
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- BULBRITE LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK (862874)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- BULBRITE 60w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862143)
- ILC Replacement for GE General Electric G.E 71209 replacement light bulb lamp (71209 GE GENERAL ELECTRIC G.E)
- Bulbrite LED Light Bulbs