Shop All LED Light Bulbs
Bulbrite
LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK
Mfr # 862863
Zoro # G710044797
original price:
$46.45
17% off
new price: $38.35
/pk 4, $9.59/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Bi-Pin
- Bulb Type G9
- Dimmable Dimmable
- Type G9 (Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862863
- Zoro # G710044797
- UPC # 739698867670
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2 in |
Light Bulb Dia. | 1 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Bi-Pin |
Bulb Type | G9 |
Dimmable | Dimmable |
Type | G9 (Base) |
Voltage | 120 |
Watts | 3.5W |
Lumens | 300 |
Color Temp. | 3000K |
Standards | UL |
Wattage Equivalency | 20W (Incandescent) |
Item | LED Bulb |
Bulb Finish | Clear |
Color Temperature | Soft White Light |
Energy Star Compliant | No |
Bulb Beam Angle | 320° |
CRI | 80 |
Enclosed Rated | Yes |
Safety Certificate Type | Damp |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
- •SPECIFICATIONS: Included in this package are four dimmable mini T4 LED bulbs, each 3.5 watts, in a soft white 3000K color temperature with a bi-pin G9 base and a clear finish.
- •SOFT WHITE LIGHT: The light of these 3000 kelvin lights mimics the light of traditional halogen bulbs, creating a soft white glow.
- •MULTIPLE USES: These small format LED mini bulbs, true retrofits for Halogen, Xenon and KX lamps, are typically used in chandeliers, pendants and sconces and are perfect as landscape lights, downlights and wall mounts.
- •LONG LASTING: These 3.5 watt bulbs are designed to replace a traditional 20 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •UNIQUE BASE: The G9 Flat Pin base has a unique flat pin fuse design that allows easy snap in/pull out and firmer fit with socket, be sure your fixture is compatible before purchasing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525W927CA/FIL/RP)
- ILC Replacement for Atlantic Ultraviolet 10-1327 Ballast replacement light bulb lamp (10-1327 BALLAST ATLANTIC ULTRAVIOLET)
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3000K (FT40DL/830/RS/ECO)
- ILC Replacement for Satco S6502 replacement light bulb lamp (S6502 SATCO)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 2700K, 500 Lm, 4PK (862862)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861630)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- ILB GOLD Bulb, LED Base Type G4 2-Pin, Replacement For Norman Lamps, LED-G4-12V-3W-4 (LED-G4-12V-3W-4)
- Bulbrite LED Light Bulbs