Shop All LED Light Bulbs
Bulbrite
LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK
Mfr # 862871
Zoro # G010044800
product price: $24.65
/pk 4, $6.16/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra Screw
- Bulb Type CA10
- Dimmable Dimmable
- Type E12 (Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862871
- Zoro # G010044800
- UPC # 739698867755
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.26 in |
Length | 4.25 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra Screw |
Bulb Type | CA10 |
Dimmable | Dimmable |
Type | E12 (Base) |
Voltage | 120 |
Watts | 5W |
Lumens | 500 |
Energy Star Compliant | No |
Bulb Beam Angle | 320° |
Color Temp. | 3000K |
Item | LED Bulb |
Color Temperature | Soft White Light |
Wattage Equivalency | 60W (Incandescent) |
Standards | UL |
CRI | 90 |
Bulb Finish | Clear |
Safety Certificate Type | Damp |
Enclosed Rated | Yes |
Description
This 4-pack of 5 watt dimmable CA10 LED bulbs is the perfect replacement pack for your home chandelier, lamp or ceiling fixture. Each bulb has a classic candle flame look in a 3000-Kelvin white light that offers a soft hue for an inviting atmosphere.
- •SPECIFICATIONS: Included in this package are four dimmable CA10 LED bulbs, each 5 watts, in a soft white 3000K color temperature with a candelabra E12 screw base and a clear glass finish.
- •SOFT WHITE LIGHT: The light of these 3000 kelvin lights mimics the light of traditional halogen bulbs, creating a soft white glow.
- •MULTIPLE USES: With their unique shape and style, these candle shaped bulbs are ideal for chandeliers, pendants and sconces, best used in open fixtures where they can truly shine, and their E12 screw base means they will fit most standard fixtures easily.
- •LONG LASTING: These 5 watt bulbs are designed to replace a traditional 60 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- SUPERSHINE 11 watts A19 LED Bulb with 1100 Lumens Natural Light A-Line 75 watts Equivalence (SU2188702)
- Bulbrite LED Light Bulbs