Shop All LED Light Bulbs
Bulbrite
LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK
Mfr # 862856
Zoro # G610044804
original price:
$31.69
5% off
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra Screw
- Bulb Type B11
- Dimmable Dimmable
- Type E12 (Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862856
- Zoro # G610044804
- UPC # 739698867601
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.37 in |
Length | 3.85 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra Screw |
Bulb Type | B11 |
Dimmable | Dimmable |
Type | E12 (Base) |
Voltage | 120 |
Watts | 6.5W |
Lumens | 750 |
Bulb Beam Angle | 320° |
Bulb Finish | Clear |
Standards | UL |
Wattage Equivalency | 75W (Incandescent) |
CRI | 90 |
Color Temperature | Soft White Light |
Energy Star Compliant | No |
Item | LED Bulb |
Color Temp. | 3000K |
Safety Certificate Type | Damp |
Enclosed Rated | Yes |
Description
This 4-pack of 6.5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer. These bulbs are offered in a 3000-Kelvin white light that offers a cool hue for an inviting atmosphere.
- •SPECIFICATIONS: Included in this package are four dimmable B11 LED bulbs, each 6.5 watts, in a soft white 3000K color temperature with a candelabra E12 screw base and a clear glass finish.
- •SOFT WHITE LIGHT: The light of these 3000 kelvin lights mimics the light of traditional halogen bulbs, creating a soft white glow.
- •STYLE AND ELEGANCE: The torpedo-style B shape of these bulbs is ideal for use in chandeliers, candelabras and any decorative lamp or sconce in your home, allowing for style to meet function for a long lasting bulb sure to brighten your home with just the right glow.
- •LONG LASTING: These 6.5 watt bulbs are designed to replace a traditional 75 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- KEYSTONE Flood Light Round Cover Plate for 4" Round Boxes, KT-WPLED20-S1-850-VDIM (KT-WPLED20-S1-850-VDIM)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- BULBRITE 40-Watt Equivalent Beehive Shaped BH Dimmable LED Grand Filament Nostalgic Light Bulb in Amber (776304)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- BULBRITE 40 Watt Equivalent T9 7.5'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862836)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- Bulbrite LED Light Bulbs