Shop All LED Light Bulbs
Bulbrite
LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK
Mfr # 862776
Zoro # G406123010
product price: $60.79
/pk 4, $15.20/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9L
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862776
- Zoro # G406123010
- UPC # 739698812489
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 15 |
Max Overall Bulb Length | 1.3 |
Width | 1.18 |
Light Bulb Dia. | 1.18 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9L |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Color Temperature | 2100K |
Housing Material | Glass |
Includes | 4 Pieces |
Average Bulb Life | 15000 |
Color Rendering Index | 90 |
Bulb Beam Angle | 320 |
CRI | 90 |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | General |
Lighting Technology | LED |
Wattage Equivalency | 5 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS600-42-VDIM-LP2)
- KOEHLER BRIGHTSTAR Yellow No 325 lm lm (60160)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- BULBRITE 40 Watt Equivalent T9 11'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862838)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861753)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 690 Lumens, 2700K, and 90 CRI (777046)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- ILC Replacement for Bulbrite 776504 replacement light bulb lamp (776504 BULBRITE)
- Bulbrite LED Light Bulbs