Shop All LED Light Bulbs
Bulbrite
LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK
Mfr # 862775
Zoro # G406123089
product price: $42.15
/pk 4, $10.54/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9L
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862775
- Zoro # G406123089
- UPC # 739698812472
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1.3 |
Light Bulb Dia. | 1.18 |
Width | 1.18 |
Length | 11 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9L |
Dimmable | Yes |
Voltage | 120 |
Lumens | 350 |
Lighting Technology | LED |
Color Temperature | 3000K |
Wattage Equivalency | 5 |
Average Bulb Life | 15000 |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 320 |
Bulb Finish | Clear |
CRI | 90 |
Includes | 4 Pieces |
Housing Material | Glass |
Color Rendering Index | 90 |
Bulb Primary Application | General |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED9W4PV835DRG7 (LED9W4PV/835DR-G7)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Curved Filament Nostalgic Light Bulb, 2PK (861404)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- Bulbrite LED Light Bulbs