Shop All LED Light Bulbs
Bulbrite
LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK
Mfr # 862774
Zoro # G906123039
product price: $41.15
/pk 4, $10.29/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9L
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862774
- Zoro # G906123039
- UPC # 739698812465
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.18 |
Length | 11 |
Max Overall Bulb Length | 1.3 |
Light Bulb Dia. | 1.18 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9L |
Dimmable | Yes |
Voltage | 120 |
Lumens | 350 |
Color Rendering Index | 90 |
Average Bulb Life | 15000 |
Includes | 4 Pieces |
Bulb Beam Angle | 320 |
Color Temperature | 2700K |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 5 |
CRI | 90 |
Housing Material | Glass |
Bulb Finish | Clear |
Lighting Technology | LED |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sears 158.141 replacement light bulb lamp, 2PK (158.141 SEARS)
- ILC Replacement for Pelican Water Puv-8 Series replacement light bulb lamp (PUV-8 SERIES PELICAN WATER)
- STREAMLIGHT Stinger HPL Holster, Black (75910)
- ILC Replacement for Mighty Pure Mp36c replacement light bulb lamp (MP36C MIGHTY PURE)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK (862776)
- BULBRITE 35-Watt Equivalent T4 Dimmable Double-Contact Bayonet LED Light Bulb Soft White, 2PK (861540)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- ILC Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp (F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- Bulbrite LED Light Bulbs