Shop All LED Light Bulbs
Bulbrite
LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK
Mfr # 862773
Zoro # G606122981
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9L
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862773
- Zoro # G606122981
- UPC # 739698812458
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.18 |
Max Overall Bulb Length | 1.3 |
Length | 11 |
Light Bulb Dia. | 1.18 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9L |
Dimmable | Yes |
Voltage | 120 |
Lumens | 300 |
Bulb Beam Angle | 320 |
Bulb Primary Application | General |
Lighting Technology | LED |
Color Temperature | 2100K |
Average Bulb Life | 15000 |
Color Rendering Index | 90 |
Housing Material | Glass |
Includes | 4 Pieces |
CRI | 90 |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 5 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- FEDERAL SIGNAL FEDERAL SIGNAL 15W, T7 Miniature Incandescent Light Bulb (K8107194A)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12440)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/ECO)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- BULBRITE 60-Watt Equivalent T4 Non-Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861598)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- SATCO 6W G25 Globe LED 5000K Medium 120V (S9203)
- Bulbrite LED Light Bulbs