Shop All LED Light Bulbs
Bulbrite
LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK
Mfr # 862861
Zoro # G310044821
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra Screw
- Bulb Type Prism
- Dimmable Dimmable
- Type E12 (Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862861
- Zoro # G310044821
- UPC # 739698867656
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.5 in |
Length | 4.75 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra Screw |
Bulb Type | Prism |
Dimmable | Dimmable |
Type | E12 (Base) |
Voltage | 120 |
Watts | 4W |
Lumens | 350 |
Item | LED Bulb |
CRI | 90 |
Color Temperature | Soft White Light |
Color Temp. | 3000K |
Bulb Beam Angle | 320° |
Bulb Finish | Clear |
Wattage Equivalency | 40W (Incandescent) |
Energy Star Compliant | No |
Standards | UL |
Safety Certificate Type | Damp |
Enclosed Rated | Yes |
Description
This four pack of LED prism 4 watt bulbs is ideal to have on hand for upgrading your home's chandeliers, pendant lights or chandeliers. Long lasting LED will ensure a more energy efficient option with the added benefit of being long lasting and fully dimmable. Great to have on hand for your next home improvement project.
- •SPECIFICATIONS: Included in this package are four dimmable prism LED bulbs, each 4 watts, in a soft white 3000K color temperature with a candelabra E12 screw base and a clear glass finish.
- •SOFT WHITE LIGHT: The light of these 3000 kelvin lights mimics the light of traditional halogen bulbs, creating a soft white glow.
- •MULTIPLE USES: For use in a chandelier, pendant or sconce, these bulbs are ideal for fixtures where they will be featured, and with their combination of a unique prism shape and a modern LED filament, they will bring an interesting design element to your home.
- •LONG LASTING: These 4 watt bulbs are designed to replace a traditional 40 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- LITHONIA LIGHTING LED Recessed Troffer, 116 Lumens Per Watt (2BLT4 40L ADP LP835)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40-12v replacement light bulb lamp (Q50MR16/C/FL40-12V GE GENERAL ELECTRIC G.E)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- BULBRITE LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK (862874)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- BULBRITE 14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK (862740)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- Bulbrite LED Light Bulbs