Shop All LED Light Bulbs
Bulbrite
LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK
Mfr # 862874
Zoro # G210044808
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra Screw
- Bulb Type G16
- Dimmable Dimmable
- Type E12 (Base)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862874
- Zoro # G210044808
- UPC # 739698867786
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.96 in |
Length | 3.22 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra Screw |
Bulb Type | G16 |
Dimmable | Dimmable |
Type | E12 (Base) |
Voltage | 120 |
Watts | 4W |
Lumens | 350 |
Wattage Equivalency | 40W (Incandescent) |
Standards | UL |
Bulb Beam Angle | 320° |
Bulb Finish | Clear |
Energy Star Compliant | No |
Item | LED Bulb |
CRI | 90 |
Color Temperature | Warm White Light |
Color Temp. | 2700K |
Safety Certificate Type | Damp |
Enclosed Rated | Yes |
Description
The Bulbrite 4 watt G16 LED filament bulb offers you a round, decorative shape that suits any style as you brighten up your space. You'll get a warm hue from its 2700 Kelvins to foster an inviting atmosphere for your household or any other gathering. It's also suitable for enclosed luminaires.
- •SPECIFICATIONS: Included in this package are four dimmable G16 LED bulbs, each 4 watts, in a warm white 2700K color temperature with a candelabra E12 screw base and a clear finish.
- •WARM WHITE LIGHT: The light of these 2700 kelvin lights mimics the warm light of traditional incandescent bulbs, offering a warm hue to your home that lets you set the ambiance and mood with the perfect lights.
- •STYLE MEETS FUNCTION: With its unique G16 decorative glass globe, these clear glass finish bulbs are ideal in fixtures where their unique shape is exposed and seen, perfect for chandeliers, pendant lights, sconce fixtures and other lamps, ideal for your commercial or residential setting.
- •LONG LASTING: These 4 watt bulbs are designed to replace a traditional 40 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- STREAMLIGHT Face Cap Assy For LED Hl Stinger (754309)
- ILC Replacement for FSL BL T8 F18w replacement light bulb lamp (BL T8 F18W FSL)
- ELCO LIGHTING Koto™ Accessories (L49)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- BULBRITE 75 Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (862653)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 5000K Soft Daylight Light, 750 Lumens, 8PK (862716)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR16 Twist and Lock Bi-Pin (GU10) 3000K, LED Light Bulb, 3PK (862686)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- Bulbrite LED Light Bulbs