Shop All LED Light Bulbs
Bulbrite
LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK
Mfr # 862782
Zoro # G006122871
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T8
- Dimmable Yes
- Voltage 120
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862782
- Zoro # G006122871
- UPC # 739698812540
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1.1 |
Light Bulb Dia. | 0.98 |
Width | 0.98 |
Length | 5 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T8 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
CRI | 90 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 3000K |
Bulb Primary Application | General |
Bulb Beam Angle | 320 |
Bulb Finish | Clear |
Wattage Equivalency | 4.5 |
Housing Material | Glass |
Lighting Technology | LED |
Color Rendering Index | 90 |
Average Bulb Life | 15000 |
Includes | 4 Pieces |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E5Icatnb (E5ICATNB)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- ILC Replacement for Philips El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W PHILIPS)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862781)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 3000K, 6PK (861784)
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861728)
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- Bulbrite LED Light Bulbs