Shop All LED Light Bulbs
Bulbrite
LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK
Mfr # 862784
Zoro # G906122827
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862784
- Zoro # G906122827
- UPC # 739698812564
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.34 |
Width | 0.78 |
Max Overall Bulb Length | 0.91 |
Light Bulb Dia. | 0.78 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
Color Rendering Index | 90 |
Average Bulb Life | 15000 |
Wattage Equivalency | 4.5 |
Lighting Technology | LED |
Bulb Beam Angle | 320 |
Includes | 4 Pieces |
CRI | 90 |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | General |
Bulb Finish | Clear |
Color Temperature | 3000K |
Housing Material | Glass |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 42w/827/4p replacement light bulb lamp (PL-T 42W/827/4P PHILIPS)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- BULBRITE LED Filament 5W, Dimmable T6, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862854)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 300 Lumens, 4PK (862772)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 690 Lumens, 2700K, and 90 CRI (777046)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- Bulbrite LED Light Bulbs