Shop All Landscape Lighting
Bulbrite
Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs
Mfr # 810002
Zoro # G108609775
original price:
$116.99
36% off
new price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Max. Wattage 11
- Voltage 120
- Lighting Certification ETL
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810002
- Zoro # G108609775
- UPC # 739698810058
- Country of Origin China
- Category Landscape Lighting
Details
Finish | Black |
Max. Wattage | 11 |
Voltage | 120 |
Lighting Certification | ETL |
Color | Black |
CRI | 100 |
Lumens | 75 |
Color Temperature | 2700K |
Dimmable | Yes |
Description
Create a magnificent al fresco dining setting at home on your patio with help from our Bulbrite 48 Black String Light with 15 11W S14 2700K Incandescent Bulbs. Featuring 15 bulbs three feet apart that are suitable for outdoor applications. Each bulb has a clear finish that makes the strand stand out for a decorative look-and-feel. You can also connect up to three strings. Use these long-lasting, one-of-a-kind strings to create the best outdoor hideaway in the neighborhood!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1145 Phenolic Candelabra Socket with 12-in. Leads 1-5/8-in. Flange (80/1145)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- ILB GOLD Blacklight, Replacement For Bulbrite F6T5/Bl (F6T5/BL)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- DABMAR LIGHTING Floodlight, 5801, B, Polycarbonate Area (DF5801-B)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- CLASSY CAPS Classy Caps GF644 GOTHIC PVC POST CAP 4X4 - White (GF644)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-A)
- DABMAR LIGHTING Dabmar Lighting LV66-CP 12V JC Path Light; 20W - Copper (LV66-CP)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- Bulbrite Landscape Lighting