Shop All Incandescent Light Bulbs
Bulbrite
Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK
Mfr # 861021
Zoro # G708609748
product price: $51.69
/pk 24, $2.15/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 300
- Voltage 120
- Dimmable Yes
- Bulb Finish Clear
- Light Bulb Dia. 3.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861021
- Zoro # G708609748
- UPC # 739698893228
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 3.125 |
Details
Lumens | 300 |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Clear |
Average Bulb Life | 2500 |
Bulb Type | G25 |
Description
Bulbrite's line of incandescent globes are the perfect option for any household fixture, such as bathroom vanities or open chandeliers. Ideal for use in vanities and home dcor lighting. Fully dimmable incandescent globe. This is a 24-pack of G25 bulbs with an E26 screw base. Each bulb emits a warm white light and is fully dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- HALO Sld6Xjb Led (SLD6TRMTBZ)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- BULBRITE Pack of 12 40 Watt Dimmable Frost Tough Coat A15 Medium E26 Incandescent Bulb, 12PK (860862)
- BULBRITE 25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK (861985)
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- BULBRITE Incandescent T10 Medium Screw Base E26 Light Bulb, 40 Watt, Frost, 25PK (861035)
- ILC Replacement for Target Tech K8107194a replacement light bulb lamp, 2PK (K8107194A TARGET TECH)
- Bulbrite Incandescent Light Bulbs