Shop All Incandescent Light Bulbs
Bulbrite
Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK
Mfr # 861385
Zoro # G908609791
product price: $30.59
/pk 4, $7.65/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 130
- Voltage 120
- Dimmable Yes
- Light Bulb Dia. 2.375
- Bulb Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861385
- Zoro # G908609791
- UPC # 739698896861
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2.375 |
Details
Lumens | 130 |
Voltage | 120 |
Dimmable | Yes |
Bulb Type | A19 |
Bulb Finish | Antique |
Average Bulb Life | 3000 |
Description
40W A19 NOSTALGIC LOOP E26 120V-4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- MILWAUKEE TOOL Flood Light and Battery (2366-20, 48-11-1820)
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- BULBRITE 11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK (861311)
- BULBRITE Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK (861291)
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861943)
- BULBRITE Incandescent Dimmable 40 Watt T8 Light Bulbs with Clear Glass Finish, E26 Screw Base, 5 PK (861076)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- ILC Replacement for Light Bulb / Lamp 23215atr replacement light bulb lamp (23215ATR LIGHT BULB / LAMP)
- Bulbrite Incandescent Light Bulbs