Shop All Halogen Light Bulbs
Bulbrite
Halogen Pack of 10 Dimmable 120-Volt T3 Mini with Double Ended RSC Base, 10PK
Mfr # 860777
Zoro # G408609826
product price: $29.39
/pk 10, $2.94/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Dimmable Yes
- Voltage 120
- Bulb Type T3
- Lumens 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860777
- Zoro # G408609826
- UPC # 739698890784
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Details
Bulb Finish | Clear |
Dimmable | Yes |
Voltage | 120 |
Bulb Type | T3 |
Lumens | 4500 |
Average Bulb Life | 2000 |
Description
250W T3 J TYPE HALOGEN CLEAR RSC 120V-10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 200ps30/cl-250v replacement light bulb lamp (200PS30/CL-250V NORMAN LAMPS)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- STREAMLIGHT Work Light, Battery/Corded, 2000lm, LED (61520)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- ILC Replacement for Frezzi Mini Fills 12V 75W replacement light bulb lamp, 2PK (MINI FILLS 12V 75W FREZZI)
- Bulbrite Halogen Light Bulbs