Shop All LED Light Bulbs
Bulbrite
Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK
Mfr # 862790
Zoro # G606122943
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type F15
- Dimmable Yes
- Voltage 120
- Lumens 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862790
- Zoro # G606122943
- UPC # 739698812625
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.378 |
Length | 4.41 |
Light Bulb Dia. | 1.378 |
Max Overall Bulb Length | 0 |
Details
Bulb Base Type | E26 |
Bulb Type | F15 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 280 |
Bulb Finish | Amber |
Lighting Technology | LED |
Color Temperature | 2100K |
Light Color | Amber |
Color Rendering Index | 80 |
Average Bulb Life | 15000 |
Housing Material | Glass |
Wattage Equivalency | 4 |
Bulb Beam Angle | 300 |
Indoor/Outdoor Usage | Outdoor |
Includes | 4 Pieces |
CRI | 80 |
Bulb Primary Application | General |
Description
Bulbrite's original Fiesta bulb made new again with LED technology. These LED light bulbs are perfect for post lanterns, and are ideal for decorative lighting applications in clear or open fixtures in homes and commercial areas such as pathways, hallways, and lobbies, and are also fully compatible with all dimmer types.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- FEIT ELECTRIC LED DIM T4 G9 DL 60W (BP60G9/850/LED)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- ILC Replacement for Savio Uvinex Ru5005 replacement light bulb lamp (RU5005 SAVIO UVINEX)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR16 Twist and Lock Bi-Pin (GU10) 3000K, LED Light Bulb, 3PK (862686)
- BULBRITE 14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK (862740)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- ILC Replacement for GE General Electric G.E Led12dp303w83035 replacement light bulb lamp (LED12DP303W83035 GE GENERAL ELECTRIC G.E)
- Bulbrite LED Light Bulbs