Shop All LED Light Bulbs
Bulbrite
Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK
Mfr # 862791
Zoro # G306122922
product price: $34.49
/pk 4, $8.62/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable No
- Voltage 120
- Light Bulb Dia. 2.36
- Includes 4 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862791
- Zoro # G306122922
- UPC # 739698812632
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 |
Width | 2.36 |
Length | 4.33 |
Max Overall Bulb Length | 0 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | No |
Voltage | 120 |
Lumens | 800 |
Includes | 4 Pieces |
Bulb Beam Angle | 200 |
Bulb Primary Application | General |
Housing Material | Glass |
Color Rendering Index | 90 |
Average Bulb Life | 25000 |
Bulb Finish | FROST |
Indoor/Outdoor Usage | Outdoor |
CRI | 90 |
Color Temperature | 3000K |
Lighting Technology | LED |
Wattage Equivalency | 9 |
Description
Come home to a well-lit house, with the adds safety and security benefits provided by Bulbrite's Dusk to Dawn LED light bulb. This light bulb automatically turns on at dusk and off at dawn, and uses a proprietary design that reduces false ons/offs. The light sensor is not visible, giving it a seamless look that does not detract from the bulb’s appearance. This LED Dusk to Dawn bulb fits any fixture suited for a standard A19 with standard E26 base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- BULBRITE 40-Watt CA10 Dimmable (E12) Candelabra Screw Base LED Warm White Light Milky Light Bulb, 2700K, 4PK (861416)
- BULBRITE 9w, 60w Equivalent A19 Smart LED WIFI Bulb Med Base E26 Light 6500K Multi-Color Selectable CCT, 2PK (861800)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE 60 Watt Equivalent B11 Dimmable Candelabra Screw LED Light Bulb Cool White Light 4000K, 4PK (861688)
- BULBRITE 35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK (860644)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- CRUSHPROOF Door Port - Aluminum, 3" (ADF30)
- Bulbrite LED Light Bulbs