Shop All Halogen Light Bulbs
Bulbrite
Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK
Mfr # 860794
Zoro # G508609863
product price: $32.79
/pk 5, $6.56/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 2000
- Bulb Type T4
- Lumens 620
- Light Bulb Dia. 0.5
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860794
- Zoro # G508609863
- UPC # 739698890951
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Average Bulb Life | 2000 |
Bulb Type | T4 |
Lumens | 620 |
Bulb Finish | Frost |
Dimmable | Yes |
Voltage | 120 |
Description
These Halogen JD Type light bulbs are considered Mini-Candelabra with their E11 size base. Each bulb has a screw base and is perfect for in line voltage applications both indoor and outdoor. Each bulb is also UV safe, meaning you can use these where other halogen bulbs might not work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Metal Halide Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 METAL HALIDE)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (373-10PK)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Mini 10w Equivalent T3 Bi-Pin Base G4 in Clear Fnsh Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK (860779)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- ILC Replacement for Edwards Signaling 50(color)-n5-40wh Halogen replacement light bulb lamp (50(COLOR)-N5-40WH HALOGEN EDWARDS SIGNALING)
- Bulbrite Halogen Light Bulbs