Shop All LED Light Bulbs
Bulbrite
9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK
Mfr # 862720
Zoro # G406122877
product price: $22.85
/pk 8, $2.86/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Light Bulb Dia. 2.362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862720
- Zoro # G406122877
- UPC # 739698863542
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 |
Width | 2.362 |
Length | 4.331 |
Max Overall Bulb Length | 10.079 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Indoor/Outdoor Usage | Outdoor |
CRI | 90 |
Includes | 8 Pieces |
Bulb Beam Angle | 220 |
Bulb Finish | Frost |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Housing Material | Glass |
Wattage Equivalency | 9 |
Bulb Primary Application | General |
Color Temperature | 5000K |
Color Rendering Index | 90 |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- ILC Replacement For UNIVERSAL B228PUNVC001C (B228PUNVC001C)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- LEVITON T5 Bi-Pin Fluor Lamphldr (C30-13654-SCP)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 800 Lumens, 8PK (862718)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- BULBRITE 7 Watt Dimmable A15 Milky Glass Finish LED Filament Light Bulb with Medium E26 Base, 4 PK (861635)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 3000K LED Light Bulb, 3PK (862676)
- BULBRITE SORAA VIVID SM16-07-36D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777059)
- COMMERCIAL LED HID Retrofit Lamp Commercial LED, 75W, 5000K, 180 Degrees, PADDLE, E39 (CLC11-75W-H1-E-50K)
- Bulbrite LED Light Bulbs