Shop All LED Light Bulbs
Bulbrite
9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 800 Lumens, 8PK
Mfr # 862718
Zoro # G406123058
product price: $19.89
/pk 8, $2.49/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Bulb Primary Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862718
- Zoro # G406123058
- UPC # 739698863528
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.331 |
Max Overall Bulb Length | 10.079 |
Width | 2.362 |
Light Bulb Dia. | 2.362 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Bulb Primary Application | General |
CRI | 90 |
Color Rendering Index | 90 |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 15000 |
Bulb Beam Angle | 220 |
Lighting Technology | LED |
Wattage Equivalency | 9 |
Color Temperature | 3000K |
Includes | 8 Pieces |
Housing Material | Glass |
Bulb Finish | Frost |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 485 (76113)
- SATCO Bulb LED BR40 11.5w 3K Dim (S9635)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 2700K, LED Light Bulb, 3PK (862675)
- BULBRITE 40-Watt Equivalent Dimmable Clear T4 Wedge G4 LED Light Bulb, 2700K, 2PK (862141)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- BULBRITE 40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK (861427)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- Bulbrite LED Light Bulbs