Shop All LED Light Bulbs
Bulbrite
9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK
Mfr # 862717
Zoro # G206123074
product price: $17.29
/pk 8, $2.16/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Width 2.362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862717
- Zoro # G206123074
- UPC # 739698863511
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.362 |
Max Overall Bulb Length | 10.079 |
Light Bulb Dia. | 2.362 |
Length | 4.331 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Lighting Technology | LED |
Wattage Equivalency | 9 |
Color Rendering Index | 90 |
Average Bulb Life | 15000 |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 220 |
Bulb Finish | Frost |
Includes | 8 Pieces |
Bulb Primary Application | General |
Housing Material | Glass |
CRI | 90 |
Color Temperature | 2700K |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hl232bis/uv/he/w (HL232BIS/UV/HE/W HATCH LIGHTING)
- LEDLENSER Ledlenser H19R Core, 3500 Lumens (880503)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Bronze Security Floodlight (S9.51200850SLBZ)
- ILC Replacement for Verilux 36W Happylight Deluxe replacement light bulb lamp (36W HAPPYLIGHT DELUXE VERILUX)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 800 Lumens, 8PK (862718)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK (862722)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- BULBRITE 9w, 60w Equivalent A19 Smart LED WIFI Bulb Med Base E26 Light 6500K Multi-Color Selectable CCT, 2PK (861800)
- FEIT ELECTRIC LED A19 E26 DL 60W 4PK (OM60/950CA10K/4)
- Bulbrite LED Light Bulbs