Shop All LED Light Bulbs
Bulbrite
9w Dimm Frost A19 LED Lght Bulbs Twist and Lock Bi-Pin (GU24) Base, 2700K Warm Wht, 800 Lumens, 4PK
Mfr # 862724
Zoro # G406122785
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Width 2.362
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862724
- Zoro # G406122785
- UPC # 739698863580
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.362 |
Length | 4.33 |
Max Overall Bulb Length | 10.079 |
Light Bulb Dia. | 2.362 |
Details
Bulb Base Type | GU24 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Color Rendering Index | 90 |
Color Temperature | 2700K |
Housing Material | Glass |
Bulb Beam Angle | 220 |
Bulb Finish | Frost |
CRI | 90 |
Lighting Technology | LED |
Bulb Primary Application | General |
Includes | 4 Pieces |
Average Bulb Life | 25000 |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 9 |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK (862719)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- BULBRITE 35-Watt Equivalent T4 Dimmable Double-Contact Bayonet LED Light Bulb Soft White, 2PK (861540)
- BULBRITE 60-Watt Equivalent T6 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861600)
- ILC Replacement For SATCO S11450 (S11450)
- Bulbrite LED Light Bulbs