Shop All LED Retrofit Kits
Bulbrite
9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK
Mfr # 861497
Zoro # G906124937
product price: $51.45
/pk 4, $12.86/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lighting Certification UL
- Dimmable Yes
- Voltage 120
- Width 2.559055118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861497
- Zoro # G906124937
- UPC # 739698864082
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 4.960629921 |
Width | 2.559055118 |
Diameter | 2.559055118 |
Light Bulb Dia. | 2.559055118 |
Details
Lighting Technology | LED |
Lumens | 650 |
Lighting Certification | UL |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 3000K |
CRI | 90 |
Color Rendering Index | 90 |
Bulb Base Type | E26 |
Construction Material | Glass |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Finish | White |
Average Bulb Life | 50000 |
Includes | 4 Pieces |
Max. Wattage | 9 |
Bulb Beam Angle | 110 |
Description
The Bulbrite 9W 4” 3000K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has an adjustable gimbal ring that allows for 360° rotation of the light with up to 35° tilt for maximum control while giving off a soft, white light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- GE LAMPS Halogen Light Bulb, T3,150W (Q150T3/CL/CD)
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Donsbulbs, Kx60Fr/E26 (KX60FR/E26)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 2700K, 4PK (861496)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- BULBRITE 14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861499)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, EX39, 5000K, TYPE III OPTICS (LED-8090M50-G4-T3)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- COOPER LIGHTING 4 RND LED MNT Kit (HLBSL4069FS351EMWR)
- Bulbrite LED Retrofit Kits