Shop All LED Retrofit Kits
Bulbrite
9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 2700K, 4PK
Mfr # 861496
Zoro # G006124974
product price: $47.99
/pk 4, $12.00/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lighting Certification UL
- Dimmable Yes
- Voltage 120
- Width 2.559055118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861496
- Zoro # G006124974
- UPC # 739698864075
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 4.960629921 |
Width | 2.559055118 |
Light Bulb Dia. | 2.559055118 |
Diameter | 2.559055118 |
Details
Lighting Technology | LED |
Lighting Certification | UL |
Lumens | 650 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 2700K |
CRI | 90 |
Color Rendering Index | 90 |
Construction Material | Glass |
Includes | 4 Pieces |
Indoor/Outdoor Usage | Outdoor |
Max. Wattage | 9 |
Bulb Base Type | E26 |
Finish | White |
Bulb Primary Application | General |
Average Bulb Life | 50000 |
Bulb Beam Angle | 110 |
Description
The Bulbrite 9W 4” 2700K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has an adjustable gimbal ring that allows for 360° rotation of the light with up to 35° tilt for maximum control while giving off a warm, white light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Blue (45311)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Satco S6215 replacement light bulb lamp (S6215 SATCO)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861497)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- BULBRITE 14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861499)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- Bulbrite LED Retrofit Kits