Shop All LED Retrofit Kits
Bulbrite
9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK
Mfr # 861495
Zoro # G506124924
product price: $38.85
/pk 4, $9.71/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lighting Certification UL
- Dimmable Yes
- Voltage 120
- Width 2.440944882
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861495
- Zoro # G506124924
- UPC # 739698864068
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 5.511811024 |
Width | 2.440944882 |
Diameter | 2.440944882 |
Light Bulb Dia. | 2.440944882 |
Details
Lighting Technology | LED |
Lumens | 650 |
Lighting Certification | UL |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 4000K |
CRI | 90 |
Color Rendering Index | 90 |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Construction Material | Glass |
Includes | 4 Pieces |
Bulb Beam Angle | 110 |
Finish | White |
Max. Wattage | 9 |
Bulb Base Type | E26 |
Average Bulb Life | 50000 |
Description
The Bulbrite 9W 4” 4000K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has a baffle trim with a white finish that cuts down on glare while giving off a cool, white light. You’ll also benefit from a 120° angle for a very wide flood, along with the ability to fully dim the lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- BULBRITE 14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861499)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861497)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 2700K, 4PK (861496)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 4000K, C (LFX/JDL/BF/6R/15W/E/D/40K)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- ILC Replacement For SATCO S11821 (S11821)
- Bulbrite LED Retrofit Kits