Shop All LED Light Bulbs
Bulbrite
9w, 60w Equivalent A19 Smart LED WIFI Bulb Med Base E26 Light 6500K Multi-Color Selectable CCT, 2PK
Mfr # 861800
Zoro # G206122930
product price: $23.79
/pk 2, $11.90/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable No
- Voltage 120
- Bulb Primary Application General
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861800
- Zoro # G206122930
- UPC # 739698100357
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 6.22 |
Light Bulb Dia. | 2.36 |
Width | 2.36 |
Length | 4.33 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | No |
Voltage | 120 |
Lumens | 800 |
Bulb Primary Application | General |
Bulb Finish | Frost |
Lighting Technology | SMART LED |
Color Rendering Index | 90 |
Housing Material | Glass |
Color Temperature | 2200K-6500K |
CRI | 90 |
Wattage Equivalency | 9 |
Indoor/Outdoor Usage | Outdoor |
Includes | 2 Pieces |
Average Bulb Life | 25000 |
Bulb Beam Angle | 220 |
Description
Whether your day runs like clockwork or life is anything but routine, Bulbrite Solana is the perfect backdrop for life’s everyday moments. Our new Smart LED Bulbs set the scene for every moment of your day with customizable scheduling and settings, all through a simple app. No electricians or tools necessary. Set up is as easy as screwing in a light bulb – no hub required! Simple. Smart.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Panel E26 (Medium) LED Bulb Daylight 400 W (ADJ8000/5K/LED)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Bulb E17 (Intermediate) Soft White , 2PK (03938)
- ELCO LIGHTING 2 LED Round Reflector" (ERT210CT5W)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- BULBRITE 40W Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear CA10 LED Filament Lght Bulb, 3000K, 4PK (861420)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE SORAA VIVID SM16-07-36D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777059)
- BULBRITE 40 Watt Equivalent T9 7.5'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862836)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- Bulbrite LED Light Bulbs